Menu Search

BASHLIN #88-D27

The Floridian Linemen's Body Belt Leather D-Size 27 in

SKU #78016098936
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lineman's Body Belt
Size: D-Size 27 in.
Material Type: Leather
Connection Rings: Semi-Floating Shifting D-Rings

Additional Info: Contoured Cushioned Section, 5-1/2"" Back. D-Size: Measure from the D-ring position (approx 4"" down from top of hip) the distance ring to ring around the buttocks.