Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
TPI CORP #PBS36D

Portable Blower 36.00 in. Swivel

SKU # 68633487305 Manufacturer Series: PBS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Blower
Fan Diameter: 36.00 in.
Mounting: Swivel
Fan Blade Construction: 3 Paddle, Aluminum
CFM - Maximum: 9000 - 12500
Motor - Electrical Rating: 120V, 1Ph, 5.5A
Motor - Power Rating: 1/3 Hp
Motor Speeds: 2
Motor Type: Ball Bearing, PSC Type
Guard: Spiral Wire, Front and Rear
Control: Reversible On/Off Valve, Line End
Wiring Connection: (3) Cord SJT, 12 ft

Blowers: Type - Portable Blower; Fan Diameter - 36.00 in.; Mounting - Swivel ; Fan Blade Construction - 3 Paddle, Aluminum; CFM - Maximum - 9000 - 12500; Motor - Electrical Rating - 120V, 1Ph, 5.5A; Motor - Power Rating - 1/3 Hp; Motor Speeds - 2; Motor Type - Ball Bearing, PSC Type ; Guard - Spiral Wire, Front and Rear; Control - Rocker Switch; Wiring Connection - (3) Cord SJT, 12 ft; Additional Information - Speed: 1050 RPM, Drive Type: Direct; Manufacturer Series - PBS

Additional Info: Speed: 1050 RPM, Drive Type: Direct