You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TPI CORP #PBS30D

Direct Drive Portable Blower, 2 Motor, 30 in. Dia Fan

SKU # 68633487440
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Direct Drive Portable Blower
Fan Diameter: 30.00 in.
Mounting: Swivel
Fan Blade Construction: 3 Paddle, Aluminum
CFM - Maximum: 4400 CFM
Motor - Electrical Rating: 120V 1 Ph, 2.50A
Motor - Power Rating: 1/4 Hp
Motor Speeds: 2
Motor Type: Ball Bearing, Permanently Lubricated
Guard: Spiral Wire, Front and Rear
Control: Reversible On/Off Valve, Line End
Finish: Gray/Black/Silver
Wiring Connection: Cord SJT, 12 ft, 3 Conductors

This TPI industrial fan features permanently lubricated single phase, 120V ball bearing type motor. Blower fans have corrosion and dent proof high density polyethylene housing. Includes spiral wire safety guards. 2-speed PSC type motor operates 3 aluminum blades. Features rocker power switch and 12 ft L SJT 3-conductor cord. 2 wheel cart base permits drum to tilt 360 deg at 12-1/2 deg increments to direct airflow vertically. Drum locks into place with steel locking pin. This portable fan includes 8 in. rubber wheels. Horsepower rating based upon maximum speed/load.

Warning – California Prop 65

WARNING:This product can expose you to chemicals including nickel which is known to the State of California to cause cancer, and chromium, which is known to the State of California to cause birth defects and/or reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.