Menu Search
INDUSTRIAL SUPPLIES MISC #80WJ

Gun, Air, Pistol Grip Handle, Cast Aluminum Body

SKU # 78404197130 Manufacturer Series: Whisper Jet
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pistol Grip Air Gun
Operator: Finger Lever
Nozzle: Solid Conical
Tool Construction: Cast Aluminum Body
Air Inlet Size: 1/4 in. NPT

Blow Guns: Type - Pistol Grip Air Gun; Operator - Finger Lever; Nozzle - Solid Conical; Tool Construction - Cast Aluminum Body; Air Inlet Size - 1/4" FNPT; Additional Information - Coandaire Nozzle Constuction Reduces Noise Levels; Manufacturer Series - Whisper Jet

Additional Info: Coandaire Nozzle Constuction Reduces Noise Levels