Menu Search
Blocks Plain Block, Double Sheave, 750-lb Load, Bronze Bushings, Steel Shell/Aluminum Alloy Sheave

KLEIN TOOLS #267

Plain Block, Double Sheave, 750-lb Load, Bronze Bushings, Steel Shell/Aluminum Alloy Sheave

SKU #09264448012
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fiber Rope Block
Sheave Quantity: Double
Bushing-Bearing Type: Bronze Bushings
Construction: Steel Shell, Aluminum Alloy Sheave
Attachments: Snap-Hook
Working Load: 750-lb

Blocks: Type - Fiber Rope Block; Sheave Quantity - Double; Bushing-Bearing Type - Bronze Bushings; Material - Construction - Steel Shell, Aluminum Alloy Sheave; Attachments - Snap-Hook; Working Load - 750-lb