Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
KEARNEY #303B4J

Blockmaster Fiber Rope Block Single 3.00"

SKU # 78154498824 Manufacturer Series: 303 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Rope Block
Sheave Quantity: Single
Sheave Size: 3.00"
Bushing-Bearing Type: Roller Bearings
Construction: Aluminum Shell and Sheave
Attachments: Swivel Eye w/Safety Hook
Rope Range: 5/8"
Working Load: 1000-lb

Blocks: Type - Fiber Rope Block; Sheave Quantity - Single; Sheave Size - 3.00"; Bushing-Bearing Type - Roller Bearings; Material - Construction - Aluminum Shell & Sheave; Attachments - Swivel Eye w/Safety Hook; Rope Range - 5/8"; Working Load - 1000-lb; Manufacturer Series - Blockmaster 303 Series