Menu Search
Blocks Fiber Rope Snatch Block, 3.00 in., Single Sheave, 5/8 in. Rope, 1250-lb Load, Bronze Bushings
HUBBELL #22301

Fiber Rope Snatch Block, 3.00 in., Single Sheave, 5/8 in. Rope, 1250-lb Load, Bronze Bushings

SKU # 09635906977
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fiber Rope Snatch Block
Sheave Quantity: Single
Sheave Size: 3 in
Bushing-Bearing Type: Bronze Bushings
Construction: Aluminum Shell and Sheave
Attachments: Swivel Eye and Safety Hook
Rope Range: 5/8 in
Working Load: 1250-lb
Weight: 2 lb.

Blocks: Type - Fiber Rope Snatch Block; Sheave Quantity - Single; Sheave Size - 3"; Bushing-Bearing Type - Bronze Bushings; Material - Construction - Aluminum Shell & Sheave; Attachments - Swivel Eye & Safety Hook; Rope Range - 5/8"; Working Load - 1250-lb; Weight - 2-lb; Additional Information - Hinged Cotter-Lock Yoke

Additional Info: Hinged Cotter-Lock Yoke