Menu Search
Blocks Wire or Fiber Rope Snatch Block Single 4.00"
CROSBY LAUGHLIN #L-45-H

Lebus Wire or Fiber Rope Snatch Block Single 4.00"

SKU # 78076198977 Manufacturer Series: L-170
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wire or Fiber Rope Snatch Block
Sheave Quantity: Single
Sheave Size: 4.00"
Bushing-Bearing Type: Bronze Bushings
Construction: Steel Shell
Attachments: Swivel Hook
Rope Range: 3/8" to 1/2"
Working Load: 5 Tons
Weight: 13 lb.

Blocks: Type - Wire or Fiber Rope Snatch Block; Sheave Quantity - Single; Sheave Size - 4.00"; Bushing-Bearing Type - Bronze Bushings; Material - Construction - Steel Shell; Attachments - Swivel Hook; Rope Range - 3/8" to 1/2"; Working Load - 5 Tons; Weight - 13-lb; Additional Information - Dual Rated Wireline Sheeves. Mainila Rope Size: 1-1/4"; Manufacturer Series - Lebus L-170

Additional Info: Dual Rated Wireline Sheeves. Mainila Rope Size: 1-1/4"