Menu Search
Blocks Manila Rope Snatch Block 6.00 in.

CROSBY LAUGHLIN #702225

Manila Rope Snatch Block 6.00 in.

SKU #78076198891
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Manila Rope Snatch Block
Sheave Size: 6.00 in.
Bushing-Bearing Type: Bronze Bushings
Construction: Steel Shell
Attachments: Swivel Hook
Rope Range: 1 to 1-1/9 in.
Working Load: 3.6 Tons
Weight: 13 lb.

Blocks: Type - Manila Rope Snatch Block; Sheave Size - 6.00 in.; Bushing-Bearing Type - Bronze Bushings; Material - Construction - Steel Shell; Attachments - Swivel Hook; Rope Range - 1 to 1-1/9 in.; Working Load - 3.6 Tons; Weight - 13.00-lb; Additional Information - Ultimate load-32000 lbs.

Additional Info: Ultimate load-32000 lbs.