Menu Search
Search
COOPER TOOLS #7267186

Safety Locking Snatch Block, 3 in., Single Sheave

SKU # 02041811425
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Manila Rope Snatch Block
Sheave Quantity: Single
Sheave Size: 3 in.
Bushing-Bearing Type: Bronze Bushings
Construction: Wood and Steel
Attachments: Swivel Hook
Rope Range: 7/8 in.
Working Load: 3000-lb
Weight: 9 lb.

Snatch Block; Safety Locking; (1) 3 in. Sheave; Bronze Bushings; 7/8 in. Rope Range; Wood and Steel; Swivel Hook Attachment; 3000-lb Load

  • Drop forged fittings
  • Working loads are resultant working loads
  • Do not exceed the working load limit
  • Block size: 6 in.
  • Rim thickness:1-1 /8 in.
  • Center pin diameter: 1/2 in.
  • Bearing diameter: 3/4 in.