BETHEA-CO #HLB-1250

Side Opening Rope Block Single 3.00"

SKU: 78016498999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Specifications
Type: Side Opening Rope Block
Sheave Quantity: Single
Sheave Size: 3.00"
Bushing-Bearing Type: Roller Bearings
Construction: Aluminum Shell and Sheave
Attachments: Swivel Eye
Rope Range: 5/8" to 3/4"
Working Load: 1250-lb
Weight: 1.9 lb.
Description
Blocks: Type - Side Opening Rope Block; Sheave Quantity - Single; Sheave Size - 3.00"; Bushing-Bearing Type - Roller Bearings; Material - Construction - Aluminum Shell & Sheave; Attachments - Swivel Eye; Rope Range - 5/8" to 3/4"; Working Load - 1250-lb; Weight - 1.9-lb; Additional Information - Handline Block
Additional Info: Handline Block