Menu Search
Search
KLEIN TOOLS #1802-30

Block and Tackle with Standard Hook, 3.25 in. Open/Fixed Eye Anchor Hook, 25 ft Line Length

SKU # 09264448022
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Use Block and Tackle
Anchor Hook Type: Open, Fixed Eye
Anchor Hook Size: 3.25 in. Opening
Block - Anchor: Double Sheave with Snap Hook
Block - Load: Double Sheave with Hook and Tie Off
Block Material: Aluminum Sheave, Bronze Bushings
Line Type: 3/8 in. Rope
Line Length: 25 ft
Rating - Load: 750 lb

Block and Tackle Assemblies: Type - General Use Block and Tackle; Anchor Hook Type - Open, Fixed Eye; Anchor Hook Size - 3.25" Opening, 5.50" Length; Block - Anchor - Double Sheave w/Snap Hook; Block - Load - Double Sheave w/Hook & Tie Off; Block Material - Aluminum Sheave, Bronze Bushings; Line Type - 3/8 in Rope; Line Length - 25 ft; Rating - Load - 750 lb