Menu Search

USD-PROD #15600-06-00

Fuse Panel 6

SKU: 78011092068
Manufacturer Series: 15600 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fuse Panel
Fuse Positions: 6
Fuse Type: Blade Style - ATC Footprint
Current Rating: 30A per Circuit
Voltage Rating: 32V DC
Wire Connection: Quick Connect Tabs
Fuse Connection: Recessed Contacts
Material: Thermoplastic Housing
Description
Blade-Type Automotive Fuses: Type - Fuse Panel; Fuse Positions - 6; Fuse Type - Blade Style - ATC Footprint; Current Rating - 30A per Circuit; Voltage Rating - 32VDC; Wire Connection - Quick Connect Tabs; Fuse Connection - Recessed Contacts; Material - Thermoplastic Housing; Manufacturer Series - 15600 Series