Menu Search
OPTIFUSE #BLC-09-GTA

Block, Fuse, Automotive Limiter, 400A, 125VAC

SKU # 40099598952
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fuse Block
Fuse Type: Automotive Limiter
Current Rating: 400A
Voltage Rating: 125V AC
Fuse Connection: Stud Mount
Material: Polyester
Dimensions: 3.46 in. L x 1.22 n. W x 1.67 in. H

Blade-Type Automotive Fuses: Type - Fuse Block; Fuse Type - Automotive Limiter; Current Rating - 400A; Voltage Rating - 125VAC; Fuse Connection - Stud Mount; Material - Polyester; Dimensions - 3.46 in. L x 1.22 n. W x 1.67 in. H; Additional Information - Bolt-On, With Cover, Use With ANE and ANF Fuse Limiters

Additional Info: Bolt-On, With Cover, Use With ANE and ANF Fuse Limiters