Menu Search
EATON BUSSMANN SERIES #AMG-300

Automotive Fuse, 300A, 32VDC, Thermoplastic Housing, Stud Mount

SKU # 05171261458 Manufacturer Series: AMG Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automotive Fuse
Current Rating: 300A
Voltage Rating: 32V DC
Fuse Connection: Stud Mount
Material: Thermoplastic Housing
Dimensions: LxWxD: 2.69 x 0.61 x 0.35 in.

Blade-Type Automotive Fuses: Type - Automotive Fuse; Current Rating - 300A; Voltage Rating - 32VDC; Fuse Connection - Stud Mount; Material - Thermoplastic Housing; Dimensions - 2.69 in. L x 0.61 in. W x 0.35 in. D; Additional Information - High Amp Fuse, Bolt-In Design, UL-Rated 94V-0, Terminal Material: Copper, Interrupt Rating: 1kA, Mounting: M8 or 5/16-18 or Less Studs on 2.00 in. Centers; Manufacturer Series - AMG Series

Additional Info: High Amp Fuse, Bolt-In Design, UL-Rated 94V-0, Terminal Material: Copper, Interrupt Rating: 1kA, Mounting: M8 or 5/16-18 or Less Studs on 2.00 in. Centers