Menu Search
COLE HERSEE #46377-6-BX

Fuse Block with Common Hot Feed Only, 12-24VDC, 25A per Circuit, 6 Blade Style Fuse

SKU # 63285085720
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fuse Block
Fuse Positions: 6
Fuse Type: Blade Style - ATC and ATO Fuses
Current Rating: 25A per Circuit
Voltage Rating: 12-24V DC
Fuse Connection: Recessed Contacts
Material: Thermoplastic Housing
Dimensions: 2.47 in. L x 3.37 in. W x 0.81 in. H

Blade-Type Automotive Fuses: Type - Fuse Block; Fuse Positions - 6; Fuse Type - Blade Style - ATC and ATO Fuses; Current Rating - 25A per Circuit; Voltage Rating - 12-24VDC; Fuse Connection - Recessed Contacts; Material - Thermoplastic Housing; Dimensions - 2.47 in. L x 3.37 in. W x 0.81 in. H; Additional Information - With Common Hot Feed Only

Additional Info: With Common Hot Feed Only