Menu Search
Bits Tool Bit, Carbide Tipped, 370E, RH, 0 deg, OAL: 3.5 in.

MORSE CUTTING TOOLS #70127

Tool Bit, Carbide Tipped, 370E, RH, 0 deg, OAL: 3.5 in.

SKU #68612570127
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Bit Type: Tool Bit
Tip Type: Carbide Tipped, Right Hand
Tip Size: Nose Radius: 1/32 in.
Length: 3.5 in.

Tool Bit; Carbide Tipped; Grade 370E; Right Hand; 0° Lead Angle; OAL: 3.5 in.; Shank H x W: 1/2 x 1/2 in.; Nose Radius: 1/32 in.

Additional Info: Carbide tipped for turning to a square shoulder. Grade 370E for use in steel and steel alloys. Made in USA.