Menu Search
Bits Insert Bit, #2 Phillips Tip, 8-10 Screw, 4 in. L
METALLICS #140P2B

Insert Bit, #2 Phillips Tip, 8-10 Screw, 4 in. L

SKU # 63972025350
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bit Type: Driver Bit, Single End
Tip Type: Phillips
Tip Size: Phillips #2
Screw Size: 8-10
Length: 4 in.

Bits: Bit Type - Driver Bit, Single End; Tip Type - Phillips; Tip Size - Phillips #2; Screw Size - 8-10; Length - in - 4"