Menu Search
Bits Driver Bit, Single End Torx T27 1 in. Long

IDEAL #78-0232

Driver Bit, Single End Torx T27 1 in. Long

SKU #78325074576
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Bit Type: Driver Bit, Single End
Tip Type: Torx
Tip Size: Torx T27
Length: 1 in.
Container: 1 -Carded

Additional Info: Insert Bit, 1/4 in. Hex Shank, Tamper-Proof Torx Head