Menu Search

IDEAL #78-0225

Driver Bit, Single End Square #3 2 in. Long

SKU: 78325074568
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bit Type: Driver Bit, Single End
Tip Type: Square
Tip Size: Square #3
Length: 2 in.
Container: 1 -Carded
Description
Bits: Bit Type - Driver Bit, Single End; Tip Type - Square; Tip Size - Square #3; Length - in - 2 in.; Container - 1 -Carded; Additional Information - Power Bit, 1/4 in. Hex Shank
Additional Info: Power Bit, 1/4 in. Hex Shank