Menu Search
IDEAL #78-0223

Driver Bit, Single End Square #2 6 in. Long

SKU # 78325074565
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit, Single End
Tip Type: Square
Tip Size: Square #2
Length: 6 in.
Container: 1 -Carded

Additional Info: Power Bit, 1/4 in. Hex Shank