Menu Search
Search
IDEAL #78-0200

Driver Bit, Single End Phillips #1 1 in. Long

SKU # 78325074459
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Bit Type: Driver Bit, Single End
Tip Type: Phillips
Tip Size: Phillips #1
Length: 1 in.
Container: 1 -Carded

Additional Info: Insert Bit, 1/4 in. Hex Shank

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.