Menu Search
Bits Driver Bit, Nut Runner, Magnetic Hex Socket 5/16 in.

IDEAL #78-0114-10

Driver Bit, Nut Runner, Magnetic Hex Socket 5/16 in.

SKU #78325074584
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Bit Type: Driver Bit, Nut Runner, Magnetic
Tip Type: Hex Socket
Tip Size: Hex Socket 5/16 in.
Container: 10 -Pack

Additional Info: Power Bit, 1/4 in. Hex Shank