Menu Search
Search
FASTEC #2X6SB

Screwdriving Insert Bit, Square No.2 Tip, 6 in. Length

SKU # 78972362770
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Screwdriving Insert
Tip Type: Square
Tip Size: No.2
Length: 6 in.

Bits: Bit Type - Screwdriving Insert; Tip Type - Square; Tip Size - No.2; Length - in - 6 in.; Additional Information - One Piece, Round Shank

Additional Info: One Piece, Round Shank