Menu Search
Bits Screwdriving Bit, Phillips No.2 Tip, 2 in. Length

FASTEC #2X2PB

Screwdriving Bit, Phillips No.2 Tip, 2 in. Length

SKU #78972362870
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Bit Type: Screwdriving
Tip Type: Phillips
Tip Size: No.2
Length: 2 in.

Bits: Bit Type - Screwdriving; Tip Type - Phillips; Tip Size - No.2; Length - in - 2 in.