Menu Search
DOTTIE #IB26

Driver Bit, Single End Square #2 6" Long

SKU # 78100260334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit, Single End
Tip Type: Square
Tip Size: Square #2
Screw Size: 8-10
Length: 6 in.