Menu Search
DOTTIE #IB2SL

Driver Bit, Single End Slot #2 2" Long

SKU # 78100260214
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit, Single End
Tip Type: Slotted
Tip Size: Slot #2
Screw Size: 8-10
Length: 2 in.

Additional Info: Power Bit, 1/4" Shank