Menu Search
DOTTIE #IB2PX

Driver Bit, Single End Phillips #2 3" Long

SKU # 78100260230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit, Single End
Tip Type: Phillips
Tip Size: Phillips #2
Screw Size: 8-10
Length: 3 in.

Bits: Bit Type - Driver Bit, Single End; Tip Type - Phillips; Tip Size - Phillips #2; Screw Size - 8-10; Length - in - 3"; Additional Information - Power Bit, 1/4" Shank

Additional Info: Power Bit, 1/4" Shank