DOTTIE #MT10L

Driver Bit, Single End, Magnetic Hex Socket 5/16" 2-9/16" Long

SKU: 78100217745
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bit Type: Driver Bit, Single End, Magnetic
Tip Type: Hex Socket
Tip Size: Hex Socket 5/16"
Screw Size: 10-12
Length: 2-9/16 in.
Description
Bits: Bit Type - Driver Bit, Single End, Magnetic; Tip Type - Hex Socket; Tip Size - Hex Socket 5/16"; Screw Size - 10-12; Length - in - 2-9/16"