CULLY ENTERPRISES #38103

Power Bit, #1 Square Tip, NO 5-6 Screw, 3 in. L

SKU: 08593738103
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bit Type: Driver Bit, Single End
Tip Type: Square
Tip Size: Square #1
Screw Size: 5-6
Length: 3 in.
Description
Bits: Bit Type - Driver Bit, Single End; Tip Type - Square; Tip Size - Square #1; Screw Size - 5-6; Length - in - 3"