CULLY ENTERPRISES #38662

Power Bit, 1/4 in. Slotted Tip, 10-12 Screw, 2 in. L

SKU: 08593738662
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bit Type: Driver Bit, Single End
Tip Type: Slotted
Tip Size: Slot 1/4"
Screw Size: 10-12
Length: 2 in.
Description
Bits: Bit Type - Driver Bit, Single End; Tip Type - Slotted; Tip Size - Slot 1/4"; Screw Size - 10-12; Length - in - 2"