Menu Search
CULLY ENTERPRISES #38002

Power Bit, #0 Square Tip, NO 4 Screw, 2 in. L

SKU # 08593738002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit, Single End
Tip Type: Square
Tip Size: Square #0
Screw Size: 4
Length: 2 in.