APEX DIVISION OF COOPER IND #492X

Driver Bit, Single End No. 2 1.93 in. Long

SKU: 69709928291
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bit Type: Driver Bit, Single End
Tip Type: Phillips
Tip Size: No. 2
Length: 1.93 in.
Description
Bits: Bit Type - Driver Bit, Single End; Tip Type - Phillips; Tip Size - No. 2; Length - in - 1.93 in.; Additional Information - Drive: 1/4 in. Hex, Diameter: 1/4 in., Turned Length: 1-1/4 in.
Additional Info: Drive: 1/4 in. Hex, Diameter: 1/4 in., Turned Length: 1-1/4 in.