The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
STANLEY #J61906

Insert Bit Set 38 Piece Black Oxide Alloy Steel

SKU # 66267915006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insert Bit Set
Pieces: 38
Tip Types - Standard Bits: (6) Slotted (5) Phillips (4) Square, (2) Pozidriv, (10) Torx, (6) Hex Socket, (3) Clutch, (1) Magnetic Holder, (1) Power Holder
Tip Size - Slotted: 4F-5R, 6F-8R, 8F-10R, 10F-12R, 12F-14R, 14F-16R
Tip Size - Phillips: No. 0, 1, 2, 3
Tip Size - Square: No. 0, 1, 2, 3
Tip Size - Torx: T6, T7, T8, T9, T10, T15, T20, T25, T30, T40
Tip Size - Hex Socket: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16 in.
Tip Size - Other: Pozidriv Bit: No. 1, 2 and Clutch Bit: 1/8, 5/32, 3/16 in.
Material: Black Oxide Alloy Steel

Bit Sets: Type - Insert Bit Set; Pieces - 38; Tip Types - Standard Bits - (6) Slotted (5) Phillips (4) Square, (2) Pozidriv, (10) Torx, (6) Hex Socket, (3) Clutch, (1) Magnetic Holder, (1) Power Holder; Tip Size - Slotted - 4F-5R, 6F-8R, 8F-10R, 10F-12R, 12F-14R, 14F-16R; Tip Size - Phillips - No. 0, 1, 2, 3; Tip Size - Square - No. 0, 1, 2, 3; Tip Size - Torx - T6, T7, T8, T9, T10, T15, T20, T25, T30, T40; Tip Size - Hex Socket - 3/32, 7/64, 1/8, 9/64, 5/32, 3/16 in.; Tip Size - Other - Pozidriv Bit: No. 1, 2 and Clutch Bit: 1/8, 5/32, 3/16 in.; Material - Black Oxide Alloy Steel; Additional Information - 1/4 in. Drive, Length: 7 in.

Additional Info: 1/4 in. Drive, Length: 7 in.