Menu Search
Search
STANLEY #J4990-SMA

Hex Bit Socket Set, 7 Pieces, Hex Socket Standard Bits

SKU # 66267923105
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hex Bit Socket Set
Pieces: 7
Tip Types - Standard Bits: (7) Hex Socket
Tip Size - Hex Socket: 4, 5, 6, 7, 8, 9, 10 mm
Tip Size - Hex Head: 3/8 in.
Material: Steel Alloy

Bit Sets: Type - Hex Bit Socket Set; Pieces - 7; Tip Types - Standard Bits - (7) Hex Socket; Tip Size - Hex Socket - 4, 5, 6, 7, 8, 9, 10 mm; Tip Size - Hex Head - 3/8 in.; Material - Steel Alloy; Additional Information - Finish: Full Polished Chrome

Additional Info: Finish: Full Polished Chrome