MILWAUKEE #48-32-4005

Impact Driver Bit Set, 36 Pieces, No. 8, 10, 12 Slotted

SKU: 04524234957
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Impact Driver Bit Set
Pieces: 36
Tip Types - Standard Bits: (3) Slotted (4) Phillips (7) Torx (8) Hex Head (3) Square (1) Compact Magnetic Bit Tip Holder
Tip Size - Slotted: No. 8, 10, 12
Tip Size - Phillips: No. 1, 2, 3
Tip Size - Square: No. 1, 2, 3
Tip Size - Torx: T10, T15, T20, T25, T27, T30, T40
Tip Size - Hex Socket: 1/4, 1/8, 3/16, 3/32, 5/32, 5/64, 7/64, 9/64 in.
Tip Size - Other: (1) 1/4 in. Insert Magnetic Nut Driver, (1) Insert 3/8 in. Socket Adapter, (1) 5/16 in. Insert Magnetic Nut Driver
Material: Steel
Manufacturer Series: Shockwave
Description
Milwaukee shockwave impact duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized shockzone geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. Other impact bits. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.