Menu Search
Search
MILWAUKEE #48-32-4004

Impact Driver Bit Set, 32 Pieces

SKU # 04524234956 Manufacturer Series: Shockwave
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Driver Bit Set
Pieces: 32
Tip Types - Standard Bits: (3) Slotted (9) Phillips (6) Square (2) Hex Socket, (8) Torx
Tip Size - Slotted: (2) No. 10, (1) No. 8
Tip Size - Phillips: No. 1, (6) No. 2, No. 3
Tip Size - Square: (1) No. 1, (4)No. 2, (1) No. 3
Tip Size - Torx: (1)T15, (3)T20, (3)T25, (1)T30
Tip Size - Hex Socket: 1/4, 3/16 in.
Tip Size - Other: No. 2 Phillips Reduced
Material: Steel

Milwaukee Shockwave Impact Duty Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the Shockwave Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.