Menu Search
MILWAUKEE #48-32-4403

Driver Bit Set 18 Piece High Speed Steel

SKU # 04524219670 Manufacturer Series: Shockwave
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Driver Bit Set
Pieces: 18
Tip Types - Standard Bits: (2) Slotted (3) Phillips (2) Square, (1) Magnetic Drive Guide
Tip Types - Power Bits: (3) Phillips (3) Square Recess, (2) Torx
Tip Size - Slotted: 3/16, 1/4
Tip Size - Phillips: No. 1, 2, 3
Tip Size - Square: No. 1, 2
Tip Size - Torx: T15, T20
Tip Size - Other: 3 in. Magnetic Drive Guide
Material: High Speed Steel
Container: Molded Plastic Hard Case

SHOCKWAVE Impact Duty driver bit sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty insert and driver bits feature an innovatively designed geometric s

Additional Info: Standard Drive