Menu Search
KLEIN TOOLS #32525

Tamperproof Bit Set, 32 Pieces

SKU # 09264432525
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver Bit Set
Pieces: 31
Tip Types - Standard Bits: (9) Torx Tamper-Proof (11) Hex Tamper-Proof (4) Spanner (4) Triwing (3) Torqset
Tip Size - Other: Tamper Proof: Torx - T7 to T40, Hex - 3/32 to 3/16 in. 2 to 5 mm, Spanner - #4 to #10, Triwing - #1 to #4, Torqset - #6 to #10
Material: Steel
Container: PVC Block

Bit Sets: Type - Screwdriver Bit Set; Pieces - 31; Tip Types - Standard Bits - (9) Torx Tamper-Proof (11) Hex Tamper-Proof (4) Spanner (4) Triwing (3) Torqset; Tip Size - Other - Tamper Proof: Torx - T7 to T40, Hex - 3/32 to 3/16 in. 2 to 5 mm, Spanner - #4 to #10, Triwing - #1 to #4, Torqset - #6 to #10; Material - Steel; Container - PVC Block; Additional Information - Includes: (1) 1/4 in Square Drive to 1/4 in Hex Adapter

Additional Info: Includes: (1) 1/4 in Square Drive to 1/4 in Hex Adapter