Screwdriver Bit Set, 29 Pieces, No.6, No.8, No.10 Slotted

SKU: 02887412162
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Screwdriver Bit Set
Pieces: 29
Tip Types - Standard Bits: (13) Phillips Bits, (4) Slotted Bits, (9) Square Recess Bits, (2) Magnetic Nut Drivers
Tip Types - Power Bits: Phillips, Square Recess
Tip Size - Slotted: No.6, No.8, No.10
Tip Size - Phillips: No.1, No.2, No.3
Tip Size - Square: No.1, No.2, No.3
Tip Size - Hex Socket: 1/4 in.
Tip Size - Other: 1/4 and 5/16 in. Magnetic Nut Setters
Material: Steel
Container: Tough Case
Screwdriver Bit Set; 29 Pieces; (4) No.6, No.8, No.10 Slotted; (13) No.1, No.2, No.3 Phillips; (9) No.1, No.2, No.3 Square; 1/4 in. Hex Socket; (2) 1/4 and 5/16 in. Magnetic Nut Setters Tip; Steel; Tough Case