Menu Search
Bit Holders Magnetic Bit Holder, 1/4 in. x 3 in., Screw Shooter Acc
MILWAUKEE #48-32-3065

Magnetic Bit Holder, 1/4 in. x 3 in., Screw Shooter Acc

SKU # 04524212860
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Holder Type: Magnetic Bit
Size: 1/4 x 3 in.

Bit Holders: Holder Type - Magnetic Bit; Size - 1/4 in x 3 in; Additional Information - Screw Shooter Acc

Additional Info: Screw Shooter Acc