UNIMED MIDWEST #MARZ142921

Biohazard Bags; Resealable; 0.5 gal.; 2 mil Thick; 12 x 15 in.

SKU: 43013698999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waste Containers and Bags
Size: 0.5 gal.
Quantity: 100 Bags
Color: Red
Dimensions: HxW: 15 x 12 in.
Thickness: 2 mil
Description
Resealable Biohazard Bags allow for the quick and easy disposal of infectious waste. These bags are steam autoclavable at 250deg F.