Menu Search
Biohazard Response Medical Tape; Adhesive Roll; WxL: 0.5 x 90 in.
INDUSTRIAL SUPPLIES MISC #0212

Medical Tape; Adhesive Roll; WxL: 0.5 x 90 in.

SKU # 78404193966 Manufacturer Series: Hart
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Medical Tape
Quantity: 2
Width: 0.5 in.
Length: 90 in.
Packaging: Box
Application/​Style: Adhesive Roll

Cleansers and Antiseptics: Type - Medical Tape; Application/Style - Adhesive Roll; Size - Width - 0.50 in; Size - Length - 90.00 in; Packaging - Box; Quantity - 2; Additional Information - Waterproof; Manufacturer Series - Hart

Additional Info: Waterproof