Menu Search
HOFFMAN #CBF4045

Operator Enclosure Bezel Hinged w/Latch Die Cast Aluminum Gray

SKU # 78351041640
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Operator Enclosure Bezel
Mounting: Hinged w/Latch
Height: 400mm (15.75 in.)
Width: 450mm (17.72 in.)
Depth: 33mm (1.3 in.)
Material: Die Cast Aluminum
Finish: Gray

Additional Info: Opening Size: 13.50 x 14.40 in.