Menu Search
AMERICAN TECHNOLOGY #AH-BZL-2-1

Bezel, Switch, 2 Gang

SKU # 78739392160 Manufacturer Series: @HomeSeries
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Bezel
Gangs: 2G
Configuration: (2) Rocker Switch
Size HxWxD: 2.86 x 3.72 x 0.37 in
Material: ABS
Finish: White
Mounting: Snap Lock