This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
AMERICAN TECHNOLOGY #AH-BZL-1-1

Bezel, Switch, 1 Gang

SKU # 78739392100 Manufacturer Series: @HomeSeries
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Bezel
Gangs: 1G
Configuration: (1) Rocker Switch
Size HxWxD: 2.86 x 1.86 x 0.37 in
Material: ABS
Finish: White
Mounting: Snap Lock