Menu Search
Search
MILWAUKEE #48-22-8146

Padded Rig, X-Large, 14 in. L x 12 in. H x 1 in. W

SKU # 04524235822
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Padded Rig
Material: 1680D Ballistic Nylon
Belt Width: 1 in.
Belt Size: HxL: 12 x 14 in., X-Large

Milwaukee® work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 Denier nylon, riveted seams and all metal hardware, Milwaukee® work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The Milwaukee® padded suspension rig features all metal hardware and 1680 Denier ballistic nylon that will provide a lifetime of service. The integrated smart phone pocket, allows users easy access to their phone, while keeping it safely out of the way. The adjustable straps are designed to fit users over 6 ft. in height.