Menu Search
Belts Padded Tool Belt, 2 in. W, 36 - 40 in., Nylon Web, Polyvinyl Buckle, 5-in Cushioned Pad

KLEIN TOOLS #5704L

PowerLine Padded Tool Belt, 2 in. W, 36 - 40 in., Nylon Web, Polyvinyl Buckle, 5-in Cushioned Pad

SKU #09264455163
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Padded Tool Belt
Material: Nylon Web
Belt Width: 2 in.
Belt Size: 36 - 40 in.
Clasp Type: Polyvinyl Buckle

Additional Info: 5-in Cushioned Pad. Size - Metric: 914-1016mm