Menu Search
Search
KLEIN TOOLS #5704M

PowerLine Padded Tool Belt, 2 in. W, 32 - 36 in., Nylon Web, Polyvinyl Buckle, 5-in Cushioned Pad

SKU # 09264455162
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Padded Tool Belt
Material: Nylon Web
Belt Width: 2 in.
Belt Size: 32 - 36 in.
Clasp Type: Polyvinyl Buckle

Additional Info: 5-in Cushioned Pad. Size - Metric: 813-914mm