Menu Search
Belts Electrician's Tool Belt, 1 1/2 in. W, 38 - 46 in., Leather, Single Tongue
KLEIN TOOLS #5207L

Electrician's Tool Belt, 1 1/2 in. W, 38 - 46 in., Leather, Single Tongue

SKU # 09264455212
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Electrician's Tool Belt
Material: Leather
Belt Width: 1-1/2 in.
Belt Size: 38 - 46 in.
Clasp Type: Single Tongue

Additional Info: Tool Loop/Chain-Tape Thong